Please login to your online account to display your discounted pricing

CoorsTek™ Alumina Cylindrical Crucibles


High-grade aluminum oxide yields contamination-free results

Manufacturer: coorstek™  CRS65532

 View more versions of this product

 Disclaimers

High-Alumina Labware temperature change rate should not exceed 150°c/hour

Catalog No. 12-220J

  • / Each
 

Description & Specifications

Specifications

Diameter (English) Base 0.9 in.
Capacity 0.2 oz, 6mL
Diameter (Metric) Inner 24mm
Material Alumina
Capacity (Metric) 6mL
Height (English) 0.75 in.
Diameter (Metric) 24mm
Max. Temperature (English) 3182°F
Diameter (Metric) Base 23mm
Max. Temperature (Metric) 1750°C
Diameter (English) Inner 0.94 inch
Product Type Crucible
Capacity (English) 0.2 oz.
Height (Metric) 19mm
Diameter (English) 0.94 in.