missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

CoorsTek™ Alumina Conical Crucible

High-grade aluminum oxide yields contamination-free results

Manufacturer:  CoorsTek™ CRS65520

 View more versions of this product

Catalog No. 08-226-11B



Description

Description

Highly resistant to chemical attack, this alumina-ceramic crucible is especially useful to chemists, metallurgists, and others involved in high-temperature work

  • 99.8% pure aluminum oxide
  • Withstands temperatures up to 1750°C
  • Inert in hydrogen and carbonaceous atmospheres
  • Offers high resistance to alkalies and other fluxes
  • Permeability: gas tight
  • Water absorption: none

Suitable for glass melting, including borosilicate glass. Recommended for use with refractory metals such as molybdenum, platinum, rhodium, tungsten, tantalum and iridium

Specifications

Specifications

250mL
For determinations involving molybdenum, platinum, rhodium, tungsten, tantalum and iridium
1750°C
Alumina
73mm
95mm
Conical Crucible
SDS
Documents

High-Alumina Labware temperature change rate should not exceed 150°C/hour