Please login to your online account to display your discounted pricing

CoorsTek™ Porcelain Büchner Funnels with Double Wall, Fixed Perforated Plate


Manufacturer: coorstek™  CRS60270

 View more versions of this product

Catalog No. 10-354D

  • / Each
 

Description & Specifications

Specifications

For Use With (Application) Designed for circulation of water or steam
Includes Fixed perforated plate, inlet and outlet tubulatures, double wall
Capacity (Metric) 500mL
Product Type Buchner Funnel
Capacity (English) 16.9 oz.
Material Porcelain
Height (English) 8.5 in.
Quantity Each
Diameter (Metric) Plate 11cm
Diameter (English) Plate 4.3 in.
Capacity 16.9 oz., 500mL
Height (Metric) 21.7cm