Please login to your online account to display your discounted pricing

Corning™ CoolCell™ FTS30 Cell Freezing Vial Containers


Vials achieve a uniform and reproducible -1°C/minute freezing profile.

Manufacturer: corning™  C432006

 View more versions of this product

Catalog No. 07-210-006

  • / Case
 

Description & Specifications

Specifications

Holds 30 standard 1.0 to 2.0mL cryogenic vials
Product Type Cell Freezing Container
Diameter (Metric) Well 12.7mm
Dimensions (L x W) 16.5 x 11.5cm
Shape Round
No. per Case 1
No. per Pack 1
Type Alcohol and fluid free
Color Purple