missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Contec™ VertiKlean™ Wall Washing Systems Sterile Mop Heads
Use with VertiKlean™ Wall Washing System which is designed for cleaning vertical surfaces. Contec™ VertiKlean™ Wall Washing Systems Sterile Mop Heads and Covers are comprised of laminated polyester fabric and high sorbency polyester foam for excellent cleaning capacity and abrasion resistance. A textured option for applications that require improved particle removal is available.
Manufacturer: Contec™ VKMOPIR
Description
- Lightweight, polyester, disposable
- Ideal for applying disinfectants and wet cleaning vertical surfaces, ceilings, and walls in controlled environments; reaching awkward corners and ceilings with a complete range of motion
- Absorbent foam carries solvents and disinfectants to the surface; polyester fabric offers excellent abrasion resistance and helps distribute the liquid uniformly on the surface being cleaned
- Heads are laser cut to seal edges, further limiting potential contamination in the mopping process
- Textured surface option is ideal for applications requiring additional scrubbing performance
- Contain no cellulose; compatible with a wide range of chemicals, detergents, disinfectants, and cleaners
Specifications
AAMI, ISO 11137 | |
Knitted polyester fabric/ 60ppi polyester foam | |
Yes | |
7.5 in. regular frame | |
8.5 in. | |
4 in. |
Yes | |
Mop head | |
For applying disinfectants and wet cleaning ceilings and walls in controlled environments | |
1 in. | |
Small | |
Sterile |