missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Contec™ PROSAT™ Presaturated Knitted Polynit Wipes
Clean surfaces and equipment in critical environments where aggressive solvents are needed. The Contec™ PROSAT™ Presaturated Knitted Polynit Wipes are premoistened polyester wipes for general purpose cleanings.
Supplier: Contec™ PSPS0073
Description
Clean surfaces and equipment in critical environments where aggressive solvents are needed. The Contec™ PROSAT™ Presaturated Knitted Polynit Wipes are premoistened polyester wipes for general purpose cleanings. Wipes are textured with a no-run interlock knit for good solvent sorbency, abrasion resistance and chemical resistance.
- Ideal for applications where large quantities of wipes or aggressive solvents are needed for wiping surfaces and equipment
- Available with both 100% Semi Grade IPA and 70% USP Grade IPA, 30% DI Water
- Extremely low in particle and fiber generation
- Soft, non-abrasive textured wipe cleans without scratching
1916560
- Premoistened polyester wipes are designed for general-purpose cleaning in ISO Class 5 (FED-STD-209E Class 100/M3.5) environments
- Ideal for wiping exterior product surfaces and cleaning the interior surfaces of process tools or other equipment
19165631 | 19160965 | 19038564
- Standard weight wipes are made of 100% textured polyester with no-run interlock knit for good solvent sorbency, abrasion resistance, and chemical resistance
- Heatsealed and saturated with various blends of isopropyl alcohol and deionized water
- Low in particles and extractables
- Laundered and packaged in an ISO Class 4 (FED-STD-209E Class 10/M2.5) cleanroom
19038565 | 19033771 | 19120816 | 19120817 | 19047635
- Sterile wipes are Validated Sterile to 10-6 Sterility Assurance level in accordance with AAMI/ISO 11137 Method 1 Guidelines for the sterilization of medical devices
- Sterile PROSAT™ Knitted Polynit Wipes are conveniently packaged for use in sterile core areas and are ideal for wiping articles prior to pass-through and environmental cleaning
Specifications
PROSAT™ Pre-saturated Wipes | |
15 cm | |
23 cm | |
140 g/m2 | |
15 x 23 cm (6 x 9 in.) | |
70% IPA/ 30% DI Water, USP grade |
6 in. | |
9 in. | |
Polyester | |
No-run pique knit | |
Cleaning and wiping in cleanroom environments | |
Sterile |