missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Contec™ PROSAT™ Presaturated Knitted Polynit Wipes

Clean surfaces and equipment in critical environments where aggressive solvents are needed. The Contec™ PROSAT™ Presaturated Knitted Polynit Wipes are premoistened polyester wipes for general purpose cleanings. Wipes are textured with a no-run interlock knit for good solvent sorbency, abrasion resistance and chemical resistance.

Manufacturer:  Contec™ PSPS0093

 View more versions of this product

Catalog No. 19-120-817



Description

Description

Clean surfaces and equipment in critical environments where aggressive solvents are needed. The Contec™ PROSAT™ Presaturated Knitted Polynit Wipes are premoistened polyester wipes for general purpose cleanings. Wipes are textured with a no-run interlock knit for good solvent sorbency, abrasion resistance and chemical resistance.

  • Ideal for applications where large quantities of wipes or aggressive solvents are needed for wiping surfaces and equipment
  • Available with both 100% Semi Grade IPA and 70% USP Grade IPA, 30% DI Water
  • Extremely low in particle and fiber generation
  • Soft, non-abrasive textured wipe cleans without scratching
 
1916560
  • Premoistened polyester wipes are designed for general-purpose cleaning in ISO Class 5 (FED-STD-209E Class 100/M3.5) environments
  • Ideal for wiping exterior product surfaces and cleaning the interior surfaces of process tools or other equipment
 
19165631 | 19160965 | 19038564
  • Standard weight wipes are made of 100% textured polyester with no-run interlock knit for good solvent sorbency, abrasion resistance, and chemical resistance
  • Heatsealed and saturated with various blends of isopropyl alcohol and deionized water
  • Low in particles and extractables
  • Laundered and packaged in an ISO Class 4 (FED-STD-209E Class 10/M2.5) cleanroom
 
19038565 | 19033771 | 19120816 | 19120817 | 19047635
  • Sterile wipes are Validated Sterile to 10-6 Sterility Assurance level in accordance with AAMI/ISO 11137 Method 1 Guidelines for the sterilization of medical devices
  • Sterile PROSAT™ Knitted Polynit Wipes are conveniently packaged for use in sterile core areas and are ideal for wiping articles prior to pass-through and environmental cleaning
Specifications

Specifications

9 in.
140
9 x 9 in. (23 x 23 cm)
9 in.
Polyester
70% IPA/ 30% DI Water, USP grade
23 cm
No-run pique knit
Cleaning and wiping in cleanroom environments
23 cm
PROSAT™ Presaturated Wipes
Sterile
SDS
Documents
Product Certifications