missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Contec™ QuickConnect™ Mop Handles and Hooks

Choose from a lightweight anodized aluminum, durable electropolished stainless steel or fiberglass. Contec™ QuickConnect™ Mop Handles are available in fixed length or telescoping models to fit all mopping needs.

Manufacturer:  Contec™ 2643

 View more versions of this product

Catalog No. 19-130-5913



Description

Description

Choose from a lightweight anodized aluminum, durable electropolished stainless steel or fiberglass. Contec™ QuickConnect™ Mop Handles are available in fixed length or telescoping models to fit all mopping needs.

QuickConnect™ mop head frames and handles offer maximum flexibility for cleaning in critical environments. Invest in one handle and choose various interchangeable heads and frames for specific applications.

QuickConnect Mop Handles

  • Use with full Contec™ line of mopping systems
  • Autoclavable
  • Telescoping lengths: 16 in. (41cm) extends to 30" (76cm); 50" (127cm) handle extends to 92" (234cm); 69 in. (175cm) extends to 10.8 ft. (3.3m)
  • Fixed lengths: 16 in. (41cm); 60 in. (152cm)
  • For hard to reach ceilings and walls, a 16' (4.9m) anodized aluminum handle is available; 4 piece handle easily separates for autoclaving
QuickConnect Mop Handle Hooks
  • QuickConnect handle hook, available to fit 0.9" (2cm) and 1" (2.5cm) handles
  • Mop handle hook securely holds QuickConnect handles to the bucket trolleys, reducing the chance for mishaps or spills
Specifications

Specifications

For cleaning in critical environments
50 in. extends to 92 in.
Anodized aluminum
VertiKlean, VertiKlean MAX, Edgeless mop, EasyCurve and EasyReach mops, DualClean system, QuickConnect mop head frames
Yes
2 piece extendable handle
Documents