missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Contec™ PROSAT™ Presaturated Nonwoven Wipes
Use these wipes to clean laminar flow workbenches, cleanroom surface and equipment. Contec™ PROSAT™ Presaturated Nonwoven Wipes feature task-specific saturation level of the solvent or disinfectant required to do the job.
Supplier: Contec™ PS919
Description
Use these wipes to clean laminar flow workbenches, cleanroom surface and equipment. Contec™ PROSAT™ Presaturated Nonwoven Wipes feature task-specific saturation level of the solvent or disinfectant required to do the job.
- Wipe substrate designed for the application
- Compatible with ISO Class 5 (FED-STD-209E Class 100/M3.5) environments
- Ideal for wiping articles prior to pass through
- Made of meltblown polypropylene or cellulose/polyester
- Effective and convenient for wipe-downs of process tools and other equipment
- Choose spunlaced 100% polyester wipers for improved cleanliness, meltblown polypropylene wipes for improved durability, or economical hydroentangled polyester/cellulose wipers
- Solvent blend meets SEMI specifications for metals and contaminants
Specifications
PROSAT™ Pre-saturated Wipes | |
28 cm | |
23 cm | |
ISO Class 5 | |
Ideal for routine cleaning and wiping instruments and equipment | |
30 Wipes/Bag | |
Non-sterile |
11 in. | |
11 in. | |
Polypropylene | |
11 x 9 in. (28 x 23 cm) | |
Process tools and other equipment | |
91% IPA/ 9% DI Water |