Please login to your online account to display your discounted pricing

Contec™ SATWipes™ Presaturated Rayon Wipes

Prepare for a variety of cleanrooms. The Contec™ SATWipes™ Presaturated Rayon Wipes are offered in various options to help tackle general-purpose cleaning in ISO Class 5 to ISO Class 8 environments.

$896.96 - $896.96

Specifications

Dimensions (L x W) 9 x 6 in. (23 x 15.2cm)
Length (English) 9 in.
Length (Metric) 23cm
Product Type Rayon Satwipes™ presaturated wipes
Material Rayon
View More Specs
Products
Catalog Number Mfr. No. Saturation Solution Price Quantity    

19-159-232

 
contec™
SW420902
Methyl Propyl Ketone Case of 900 Each for $896.96
Description & Specifications

Specifications

Dimensions (L x W) 9 x 6 in. (23 x 15.2cm)
Length (English) 9 in.
Length (Metric) 23cm
Product Type Rayon Satwipes™ presaturated wipes
Material Rayon
Width (English) 6 in.
Width (Metric) 15.2cm

  • Durable, presaturated wipers with a choice of solvent saturations on perforated rolls
  • SATWipes with Polyester Nonwoven wipers are ideal for critical applications in ISO Class 5 environments
  • SATWipes with Polyester/Cellulose Nonwoven Wipers offer strength and low extractables for use in less critical applications in ISO Class 6 to 8 environments
  • Designed for general-purpose cleaning and surface preparation and for wiping process tools and other equipment and for use prior to cleanroom entry