Please login to your online account to display your discounted pricing

Contec™ Guardrail™ G2 Wipes with PAT

Patented Particle Attraction Technology (PAT) attracts and retains more particles for exceptional cleaning

$584.98 - $584.98

Specifications

Certifications/Compliance ISO Class 4
Dimensions (L x W) 9 x 9 in. (23 x 23cm)
For Use With (Application) Patented particle attraction technology (PAT) attracts and retains more particles for exceptional cleaning
Length (English) 9 in.
Length (Metric) 23cm
View More Specs
Products
Catalog Number Mfr. No. Material Price Quantity    

19-033-940

 
contec™
G2HW0101
Polyester microfiber Case of 1000 Each for $584.98
Description & Specifications

Specifications

Certifications/Compliance ISO Class 4
Dimensions (L x W) 9 x 9 in. (23 x 23cm)
For Use With (Application) Patented particle attraction technology (PAT) attracts and retains more particles for exceptional cleaning
Length (English) 9 in.
Length (Metric) 23cm
Product Type G2 Wipes
Width (English) 9 in.
Width (Metric) 23cm

  • Made from textured 100% filament polyester knit with a sealed border on all sides, minimizing particle and fiber release
  • Laundered and packaged in an ISO Class 4 cleanroom, Guardrail G2 is optimized for critical environments, 2X as clean as typical wipes
  • Attract 35 times more particles than typical wipes and retains 95 percent of the particles captured for less chance of re-contamination
  • Good sorbency with solvents
  • Abrasion resistant