Please login to your online account to display your discounted pricing

Contec™ CONTEXT™ Cleanroom Paper

Reduce the risk of contamination in cleanrooms with appropriately sourced paper. Contec™ CONTEXT™ Cleanroom Paper is impregnated and coated with a special polymer combination that inhibits particulate breakdown and chemical extraction. Ideal for recording notes and work instructions.

$232.04 - $232.04

Specifications

Dimensions (L x W) 8.5 x 11 in. (216 x 279mm)
For Use With (Application) Recording notes and work instructions
For Use With (Equipment) Wet and dry copy system
Length (English) 8.5 in.
Length (Metric) 216mm
View More Specs
Products
Catalog Number Mfr. No. Color Price Quantity    

19-167-947

 
contec™
7177W
White Case of 2500 Each for $232.04
Description & Specifications

Specifications

Dimensions (L x W) 8.5 x 11 in. (216 x 279mm)
For Use With (Application) Recording notes and work instructions
For Use With (Equipment) Wet and dry copy system
Length (English) 8.5 in.
Length (Metric) 216mm
Material Polymer
Weight (English) 22.5 lb.
Weight (Metric) 33.3g/m2
Width (English) 11 in.
Width (Metric) 279mm

  • Reduce the risk of contamination in cleanrooms 
  • CONTEXT™ cleanroom documentation products have been developed to provide cleanrooms with paper and notebooks that reduce the risk of contamination
  • CONTEXT™ paper is impregnated and coated with a special polymer formulation that inhibits particulate generation and chemical extractables
  • High brightness, high capacity
  • Ultra low particle generation and metallic ion content
  • High tear and tensile strength
  • Mullen burst strenth of 50 lbs. per square inch
  • Heat resistant. 22.5 lbs (gsm).
  • Compatible with standard and high-speed laser printers
  • Also compatible with wet and dry copy systems
  • Ideal for recording notes and work instructions

Case comes as 10 packs of 250 sheets.