missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Contec™ Anticon™ Gold Sorb Cleanroom Wipes

Combine the performance of microfiber yarn with that of a polyester yarn for superior wiping and sorptive characteristics. Contec™ Anticon™ Gold Sorb Cleanroom Wipes feature proprietary sealed edges that allow the use of the entire wipe surface without the worry of harming delicate surfaces.

Manufacturer:  Contec™ 492238958

 View more versions of this product

Catalog No. 191304159




Description

Description

  • Combine the performance of microfiber and polyester for superior wiping and sorptive characteristics
  • No abrasive borders, which makes wipes particulary suitable for cleaning sensitive components such as optics
  • Sealed edges reduce particle and fiber generation
  • Unique microfiber provides superior residue and particle removal even when dry
  • High sorptive capacity and fast adsorption rate for superior spill control
  • Cleanroom laundered
  • Tested in accordance with the IEST Recommend Practices for the Evaluation of Wiping Materials for Critical Environments
  • 12 x 12 in. wipes available sterile 
Specifications

Specifications

Intrinsic: 3.37mL/g
Extrinsic: 500mL/m2
ISO Class 1 to 4
Interlock knit
Sealed
Non-sterile
31cm
12 in.
Polyester
148g/m2
White
12 x 12 in. (31 x 31 cm)
100/bag, 4 bags/case
12 in.
Ultra cleanliness and high sorbency
31cm
Wipes
Documents