missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Contec™ Amplitude™ Sigma™ Cleanroom Wipes

Use for general cleaning and spill pickup in ISO Class 6 or above cleanroom applications. Contec™ Amplitude™ Sigma™ Cleanroom Wipes are highly sorbent, have excellent durability and cleanliness, and are useful in a variety of settings.

Manufacturer:  Contec™ AMSI0002

 View more versions of this product

Catalog No. 19-130-5928



Description

Description

  • All-purpose, industry standard wipes with high sorbency and cleanliness
  • General cleaning in biotechnology, pharmaceutical, semiconductor, electronics, and medical device industries, among others
  • Recommended for use in ISO Class 6 and above cleanroom applications
  • Strong and durable, even when wet
  • Low levels of particles and extractable residues
  • For use in non abrasive applications
  • Lot-numbered for traceability
  • Double packed to preserve product integrity
Specifications

Specifications

Intrinsic: 4.3mL/g
Extrinsic: 308mL/m2
ISO Class 6
12 x 12 in. (30.5 x 30.5 cm)
12 in.
Cellulose (55%), Polyester (45%)
150/bag, 18 bags/case
12 in.
Non-sterile
68g/m2
Hydroentangled nonwoven
Cleanroom
30.5 cm
Amplitude™ Sigma cleanroom wipes
12 in.
30.5 cm
Documents