missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Contec™ Amplitude™ Helix™ Cleanroom Wipes
Absorb spills in ISO Class 5 Environments. Contec™ Amplitude™ Helix™ Cleanroom Wipes are made of 100% meltblown polypropylene for high solvent sorbent capacity. Specifically designed for biotech, pharmaceutical, electronics, medical devices, precision instruments, and semiconductor industries.
Manufacturer: Contec™ AMHX0004
Description
- Made of 100% meltblown polypropylene for high solvent sorbent capacity
- Resistant to acids and chemicals
- Double packed to preserve product integrity
- Specifically designed for biotech, pharmaceutical, electronics, medical device, precision instrument and semiconductor industries
Specifications
12 in. | |
ISO Class 5 | |
12 x 12 in. (30.5 x 30.5 cm) | |
12 in. | |
Polypropylene | |
9 in. |
30.5 cm | |
White | |
Cleanroom | |
30.5 cm | |
Amplitude™ Helix cleanroom wipes | |
9 in. |