missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Contec™ Amplitude™ Epsilon™ Cleanroom Wipes
Equip workers with the tools to keep cleanrooms clean. The Amplitude™ Epsilon™ Cleanroom Wipes, are a durable solution for ISO Class 6 applications.
$34.76 - $618.40
Specifications
Product Type | Amplitude™ Epsilon Cleanroom Wipes |
---|---|
Material | Polyester Cellulose |
Certifications/Compliance | ISO Class 6 |
Color | Blue |
For Use With (Application) | Cleanroom |
Catalog Number | Mfr. No. | Length (Metric) | Width (Metric) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (Metric) | Width (Metric) | Price | Quantity | ||||
19-130-5930
|
Contec™
AMEP0002 |
30.5 cm | 30.5 cm |
Case of 3000 Each for $618.40
|
|
||||
19-130-5929
|
Contec™
AMEP0001 |
23 cm | 23 cm |
Pack of 300 Each for $34.76
Case of 12 Pack for $417.12
|
|
||||
Description
- Polyester/cellulose hydroentangled nonwoven wipes are strong and durable and provide improved cleanliness
- Heavyweight, with high sorbency
- Dye-fast blue color for differentiation between areas of use
- Excellent all-purpose cleanroom wipes
- Lot-numbered for traceability
- Made of hydroentangled premium polyester/cellulose for improved cleanliness
- Excellent for wiping and absorbing spills and in general purpose cleaning in biotech, pharmaceutical, semiconductor, electronics, medical device, and printed circuit board industries
- Double packed to preserve product integrity
Order Info
Basis weight, 75g/m2.
Specifications
Amplitude™ Epsilon Cleanroom Wipes | |
ISO Class 6 | |
Cleanroom |
Polyester Cellulose | |
Blue |