missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Contec™ Amplitude™ Delta™ Specialty Cleanroom Wipes, ISO Class 5

Clean delicate optical products such as lenses and mirrors. Contec™ Amplitude™ Delta™ Specialty Cleanroom Wipes, ISO Class 5 are compatible with common cleaning and disinfecting solutions. Synthetic fiber build material is nonabrasive with low levels of particles and extractables.

Manufacturer:  Contec™ AMDE0002

 View more versions of this product

Catalog No. 19-130-5922



Description

Description

  • Extremely soft and clean
  • Low levels of particles and extractables
  • Nonabrasive texture
  • Use for cleaning delicate products
  • Wipe down products prior to introduction to cleanroom
  • Made of 100% polyester hydroentangled nonwoven for exceptional cleanliness, strength and durability
  • Ideal for use with solvents
  • Double packed to preserve product integrity
Specifications

Specifications

ISO Class 5
Common cleaning and disinfecting solutions
12 in.
12 in.
Cleanroom
30.5 cm
Amplitude™ Delta cleanroom wipes
White
12 x 12 in. (30.5 x 30.5 cm)
12 in.
30.5 cm
12 in.
Synthetic Fiber
Documents