missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Contec™ CONSTIX™ Sealed Foam Swabs
Choose tough swabs that are ideal for cleaning. The Contec™ CONSTIX™ Sealed Foam Swabs are excellent for particle removal. Use with solvents such as isopropyl alcohol.
Supplier: Contec™ SF1
Description
- Strong, resist abrasion
- Open cell foam head for excellent cleaning and particle removal
- Large head is ideal for larger areas
- Excellent for applying coatings
- Ideal for cleaning with solvents such as isopropyl alcohol
Specifications
0.25 in. | |
Ideal for cleaning with solvents such as Isopropyl Alcohol, cleaning recessed and hard to reach surfaces, applying lubricants and removing excess materials | |
6.3mm | |
4.04 in. | |
Foam | |
0.96 in. | |
20.3mm | |
Thermal | |
Round foam head |
5 in. | |
Swab | |
127mm | |
102.6mm | |
Round | |
24.4mm | |
0.8 in. | |
Polypropylene | |
Polyurethane Foam |