Please login to your online account to display your discounted pricing

Thermo Scientific™ Compact Digital Waving Rotator

Achieve maximum sample mixing efficiency with the adjustable wave orbit digital display rotator.

$1,769.07 - $1,769.07

Specifications

Certifications/Compliance CE
Control Feedback Control PID
Depth (English) Tray 10.87 in.
Depth (Metric) Tray 276mm
Accuracy ± 5rpm at 100rpm
View More Specs

 Disclaimers

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Products
Catalog Number Mfr. No. Electrical Requirements Load Bearing Capacity (Metric) Plug Type Speed Range Price Quantity    

11676335

 
thermo scientific™
88880021
100 to 240V 50/60Hz 5kg USA 8 to 100rpm Each for $1,769.07
Description & Specifications

Specifications

Certifications/Compliance CE
Control Feedback Control PID
Depth (English) Tray 10.87 in.
Depth (Metric) Tray 276mm
Accuracy ± 5rpm at 100rpm
Dimensions (L x W x H) Exterior 12.6 x 10.87 x 5.91 in. (320 x 276 x 150mm)
Height (English) Exterior 5.91 in.
Height (Metric) Exterior 150mm
Hertz 50/60Hz
Length (English) Exterior 12.6 in.
Length (Metric) Exterior 320mm
Shipping Weight (English) 8.16 lb.
Shipping Weight (Metric) 3.7kg
Speed Range 8 to 100rpm
Timer 1min. to 99 hr., 59 min. / Continuous
Voltage 100 to 240V
Width (English) Exterior 10.87 in.
Width (Metric) Exterior 276mm
Display Digital
Electrical Requirements 100 to 240V 50/60Hz
Load Bearing Capacity (English) 11 lb.
Load Bearing Capacity (Metric) 5kg
Tilt Angle 0° to 13°
Warranty and Service Offering 2 Years
Width (English) Tray 10.87 in.

Achieve maximum sample mixing efficiency with the adjustable Thermo Scientific™ Compact Digital Waving Rotator.

Compact design ideal for placing in incubators (non-CO2), chambers and refrigerators (up to 60°C). PID control ensures consistent and smooth waving motion.

  • Digital Speed Control: 8 to100rpm
  • Easy to adjust tilt angle: 0° to 13°
  • Timer Range: Continuous or 1 min. to 99 hr., 59 min.
Includes:
Dimpled mat (tray, silicone pad, two securing bands).

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.