Please login to your online account to display your discounted pricing

Thermo Scientific™ Compact Digital Rocker

Ensure gentle sample agitation with our compact, adjustable angle, digital display unit.

$1,769.07 - $1,769.07

Specifications

Certifications/Compliance CE
Control Feedback Control PID
Accuracy ± 5rpm at 100rpm
Display Digital
Dimensions (L x W x H) 12.6 x 10.87 x 5.91 in. (320 x 276 x 150mm)
View More Specs

 Disclaimers

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Products
Catalog Number Mfr. No. Electrical Requirements Load Bearing Capacity (Metric) Plug Type Speed Range Price Quantity    

11676333

  Accessories
thermo scientific™
88880019
100 to 240V 50/60Hz 5kg USA 5 to 100rpm Each for $1,769.07
Description & Specifications

Specifications

Certifications/Compliance CE
Control Feedback Control PID
Accuracy ± 5rpm at 100rpm
Display Digital
Dimensions (L x W x H) 12.6 x 10.87 x 5.91 in. (320 x 276 x 150mm)
Height (English) 5.91 in.
Height (Metric) 150mm
Hertz 50/60Hz
Length (English) 12.6 in.
Length (Metric) 320mm
Rocking Angle 7° to 13°
Shipping Weight (English) 8.16 lb.
Shipping Weight (Metric) 3.7kg
Speed Range 5 to 100rpm
Timer 1 min. to 99 hr., 59 min. / Continuous
Voltage 100 to 240V
Width (English) 10.87 in.
Width (Metric) 276mm
Electrical Requirements 100 to 240V 50/60Hz
Load Bearing Capacity (English) 11 lb.
Load Bearing Capacity (Metric) 5kg
Warranty and Service Offering 2 Years

Ensure gentle sample agitation with the Thermo Scientific™ Compact Digital Rocker—a compact, adjustable angle unit.

Compact design ideal for placing in incubators (non-CO2), chambers and refrigerators (up to 60°C). PID control ensures consistent and smooth rocking motion.

  • Digital Speed Control: 5 to 100rpm
  • Easy to adjust tilt angle: 7° to 13°
  • Timer Range: Continuous or 1 min. to 99 hr., 59 min.
Includes:
Dimpled mat (tray, silicone pad, two securing bands).

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.