missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Compact Digital Mini Rotator

Realize maximum flexibility and high quality with this compact, easy-to-use Rotator/Shaker—smooth, quiet orbital mixing for beakers, flasks, tubes, dishes and more.

$2,234.00 - $2,234.00

Specifications

Control Feedback Control PID
Accuracy ± 5rpm at 100rpm
Dimensions (L x W x H) Exterior 13 x 10.9 x 5.1 in. (334 x 276 x 130mm)
Height (English) Exterior 5.1 in.
Height (Metric) Exterior 130mm
View More Specs

Products 1
Catalog Number Mfr. No. Load Bearing Capacity (Metric) Load Bearing Capacity (English) Speed Range Plug Type Price Quantity  
Catalog Number Mfr. No. Load Bearing Capacity (Metric) Load Bearing Capacity (English) Speed Range Plug Type Price Quantity  
11676339
View Documents
Thermo Scientific™
88880025
4kg 8.8 lb. 50 to 300rpm USA Each for $2,234.00
 
Description

Description

Realize maximum flexibility and high quality with the easy-to-use Thermo Scientific™ Compact Digital Mini Rotator/Shaker, which provides smooth, quiet orbital mixing for beakers, flasks, tubes, dishes and more. Choose from 5 different top options to customize unit to meet exact application needs. PID control ensures consistent and smooth orbital motion, with digital speed control from 50-300rpm. Display both current and set RPM simultaneously. Timer Range: Continuous or 1min to 99hrs 59min. Compact design ideal for placing in incubators (non-CO2), chambers, and refrigerators (2° to 60°C).

Compact design ideal for placing in incubators (non-CO2), chambers and refrigerators (up to 60°C). PID control ensures consistent and smooth orbital motion.
  • Digital Speed Control: 50 to 300rpm
  • Timer Range: Continuous or 1min to 99hrs 59min
Ordering Information:

Must purchase platform for use:
  • Rubber mat (250 x 250mm)
  • Dimpled mat
  • Universal harness
  • Universal attachment with adjustable bars
  • Bands for Universal harness
  • Universal Platform for clamps (clamps purchased separately)
  • 50mL flask clamps
  • 100mL flask clamps
  • 250mL flask clamps
  • 300mL flask clamps
  • 500mL flask clamps
  • 1L flask clamps
  • 2L flask clamps
Warranty: 2 years
Specifications

Specifications

Feedback Control PID
13 x 10.9 x 5.1 in. (334 x 276 x 130mm)
130mm
13 in.
334mm
13mm (0.51 in.)
8kg
100 to 240V
9.8 in.
250mm
100 to 240V 50/60Hz
4kg
± 5rpm at 100rpm
5.1 in.
50/60Hz
9.8 in.
250mm
17.6 lb.
50 to 300rpm
10.9 in.
276mm
Digital
8.8 lb.
2 Years

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.