Please login to your online account to display your discounted pricing

Common Minerals and Their Uses Poster


Highly detailed photos of common materials and their applications in our daily lives.

Manufacturer: fisher science education  AZ-35-1060

 View more versions of this product

Catalog No. S66558

  • / Each
 

Description & Specifications

Specifications

Product Type Common Minerals and Their Uses Poster
Width (Metric) 58.42cm
Height (Metric) 88.9cm
Packaging Quantity Each
Format Poster
For Use With (Application) Students will learn how antimony is used in semiconductors, fluorite in toothpaste, silica in water filtration, zinc in medicine, as well as many other common uses
Classification Earth Science
Width (English) 23 in.
Material High-Gloss Paper
Height (English) 35 in.