missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Common Minerals and Their Uses Poster

Highly detailed photos of common materials and their applications in our daily lives.

$25.00 - $25.00

Specifications

Classification Earth Science
Format Poster
For Use With (Application) Students will learn how antimony is used in semiconductors, fluorite in toothpaste, silica in water filtration, zinc in medicine, as well as many other common uses
Height (English) 35 in.
Height (Metric) 88.9cm
View More Specs


Products ${productFamilyLength}
Catalog Number Mfr. No. Material Price Quantity  
Catalog Number Mfr. No. Material Price Qty  
S66559 Fisher Science Education
AZ-35-1061
Laminated Each for $25.00
Specifications

Description

  • Topics included:
  • Antimony in semiconductors
  • Fluorite in toothpaste
  • Silica in water filtration
  • Zinc in medicine, as well as many other common uses
  • L × W: 23 × 35 in. (58.4 × 88.9cm)
  • Laminated

Order Info

L × W: 23 × 35 (58.4 × 88.8cm); laminated.

Description & Specifications

Specifications

Earth Science
Students will learn how antimony is used in semiconductors, fluorite in toothpaste, silica in water filtration, zinc in medicine, as well as many other common uses
88.9cm
23 in.
Poster
35 in.
Each
58.42cm