missing translation for 'onlineSavingsMsg'
Learn More

Colorful Periodic Chart

Catalog No. S63056
Change view
Click to view available options
Product Type:
Periodic Chart Pad
Height (Metric):
21.6 cm
Width (Metric):
27.9 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Height (Metric) Width (Metric)
S63056 Periodic Chart Pad 21.6 cm 27.9 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S63056 Supplier Customer Channels Group (Ccg) Supplier No. S63056

Shows essential element information clearly and colorfully.

  • Different colors highlight group similarities and reinforce different electron configurations
  • Contains the element symbol, atomic number, element name, atomic mass and radioactivity

Specifications

Product Type Periodic Chart Pad
Height (English) 8.5 in.
Height (Metric) 21.6 cm
Width (English) 11 in.
Width (Metric) 27.9 cm
Includes Element symbol, atomic number, element name, atomic mass and radioactivity
For Use With (Application) Shows essential element information clearly and colorfully
Quantity 100 Sheets/Pad
Subject Science