missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ Colored Laminating Pouches
Effectively setup or restock laminator system.
$127.96 - $231.30
Catalog Number | Mfr. No. | Color | Dimensions (L x W) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Dimensions (L x W) | Price | Quantity | ||||
19-104-512
|
Brady™
23324 |
Green | 3.5 x 2.5 in. (W x H) |
Pack of 50 Each for $127.96
|
|
||||
19-104-510
|
Brady™
23322 |
Yellow | 3.5 x 2.5 in. (W x H) |
Pack of 50 Each for $127.96
|
|
||||
19104513
|
Brady™
23325 |
Clear | 3.5 x 2.5 in. (W x H) |
Pack of 50 Each for $138.45
|
|
||||
19-104-515
|
Brady™
23327 |
Yellow | 12.7 x 8.89 cm (W x H) |
Pack of 50 Each for $213.78
|
|
||||
19-104-511
|
Brady™
23323 |
Blue | 3.5 x 2.5 in. (W x H) |
Pack of 50 Each for $127.96
|
|
||||
19-104-514
|
Brady™
23326 |
Red | 12.7 x 8.89 cm (W x H) |
Pack of 50 Each for $213.78
|
|
||||
19-104-516
|
Brady™
23328 |
Blue | 12.7 x 8.89 cm (W x H) |
Pack of 50 Each for $213.78
|
|
||||
19-104-518
|
Brady™
23330 |
Clear | 12.7 x 8.89 cm (W x H) |
Pack of 50 Each for $231.30
|
|
||||
Description
- Made of durable polyester
- Available in five colors
- Choose from two sizes: 3.5 x 2.5 in. or 5 x 3.5 in.
Specifications
Laminating Pouch | |
Polyester | |
Rectangle |