missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Labeling Tape
Colored Label Tape is useful for many labeling applications. It can be written on and will adhere to most surfaces.
Description
Colored Label Tape is useful for many labeling applications. It can be written on and will adhere to most surfaces.
- Strong, durable, and oil-, water-, and acid-resistant
- Excellent for color coding
- Withstand temperatures from -23° to +121°C (-10° to +250°F)
- Can be written on with pen, pencil, or permanent marker
- Stick to most surfaces including glass, plastic, and metal
- Remove cleanly and easily
- Tapes are supplied without dispenser
Specifications
Gray | |
Paper | |
Waterproof, Oil and Acid resistant | |
-10 to 250°F | |
60 yds x 0.5 in. | |
55 m | |
13 mm |
Tape | |
Colored Label Tape | |
6/Pk. | |
-23°C to +121°C | |
60 yd. | |
0.5 in. |