Please login to your online account to display your discounted pricing

American Educational Products Color-Coded Spring Scales


Clear plastic tube allows students to see the action of the spring.

Manufacturer: american educational products  03965

 View more versions of this product

Catalog No. S40142F

  • / Each
  • / Case of 100 Each
 

Description & Specifications

Specifications

Capacity (English) 11 lb.
Capacity (Metric) 5kg
Type Spring Scale
Capacity 5000g/50N
Color Yellow