Please login to your online account to display your discounted pricing

Color-Coded Spring Scales


Clear plastic tube allows students to see the action of the spring.

Manufacturer: fisher science education  39620

 View more versions of this product

Catalog No. S02323

  • / Each
 

Description & Specifications

Specifications

Capacity (English) 2.2 lb.
Color Beige
Grade 4+
Type Spring Scale
Capacity (Metric) 1kg
Capacity 2.2 lb., 1kg

Series of eight color-coded tubular spring scales can be used for both force and mass measurements.

  • Calibrated in both Newtons and grams with a beveled top for use on an inclined plane
  • Incorporates a unique zero adjustment