Please login to your online account to display your discounted pricing

Cole Parmer™ Masterflex™ L/S™ Platinum-Cured Silicone High-Performance Precision Tubing


Ensure optimal performance from your Masterflex™ pump with this silicone pump tubing. Masterflex™ L/S™ Platinum-Cured Silicone High-Performance Precision Tubing provides accurate, repeatable flow. Ideal for Pharmaceutical, biotech, peristaltic pumping and food applications.

Manufacturer: cole parmer™  9641015

 View more versions of this product

Catalog No. MFX9641015

  • / Pack of 25 Each
 

Description & Specifications

Specifications

Material Platinum-cured Silicone
Length (Metric) 7.6m
Height (Metric) Suction 8.8m
Max. Pressure 40psi
Tubing Size 15
For Use With (Application) For pharmaceutical, biotech, peristaltic pumping, and food applications
Type Pump Tubing
Temperature Range (Metric) -50 to 230°C
Autoclavable Yes
Hose Barb 3/16 in.
Color Translucent
Formulation Silicone (platinum-cured)
Flow Rate 1.7 to 1000mL/min

  • Manufactured to extremely close tolerances that match L/S™ pump heads, ensuring accurate, repeatable flow and long tubing life
  • Factory-tested and optically inspected to provide the best performance from your peristaltic pump
  • Features a thicker wall compared to our Precision pump tubing, making it the best choice for applications involving pressure, suction lift and viscous fluids
  • Fewer potential leachables
  • Excellent biocompatibility
  • Odorless and nontoxic, with no taste imparted to transported fluids
  • Resistant to fungus growth, weather, ozone, corona and radiation
  • Smoother surface than peroxide-cured silicone for reduced protein binding
  • Excellent heat resistance, low compression set, odorless, nontoxic
  • Translucent