missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Cole-Parmer™ Masterflex™ L/S™ Precision Tubing, C-FLEX™

Cole-Parmer™ Masterflex™ L/S™ Precision Tubing, C-FLEX™ combines biocompatibility of silicone with chemical resistance similar to Tygon™

Manufacturer:  Cole-Parmer™ 0642417

 View more versions of this product

Catalog No. MFX0642417



Description

Description

Masterflex™ L/S™ pump tubing is manufactured to extremely close tolerances that match our L/S™ pump heads, ensuring accurate, repeatable flow and long tubing life. Our pump tubing is factory-tested and optically inspected to provide the best performance from your peristaltic pump.

  • Very low protein binding
  • Heat sealable, weldable
  • Economical tubing
  • Applications: General-purpose lab uses requiring high performance and long life.
  • Characteristics: Exceptional tensile and tear strength; good biocompatibility; low gas permeability; and a smooth surface. Opaque white.
Specifications

Specifications

FDA 21 CFR 175.300
Yes
Opaque White
Pump Tubing
General purpose lab uses requiring high performance and long life
22 ft. Water
0.25 in.
275°F
–40°C
Acids, Alkalies
Recommended
Sterile
6.4mm
2.8 to 1700mL/min.
760cm
CO2: 360, H2: 97, O2: 80, N2: 40
6.7m Water
135°C
-40°F
25 ft.
17
1/4 in.
Documents