missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Cole Parmer Masterflex™ L/S™ Platinum-Cured Silicone Precision Tubing

Ensure optimal performance from your Masterflex™ pump with this silicone pump tubing. Masterflex™ L/S™ Platinum-Cured Silicone Precision Tubing provides accurate, repeatable flow. Ideal for Pharmaceutical, biotech, peristaltic pumping and food applications.

Manufacturer:  Cole Parmer 9641017*

 View more versions of this product

Catalog No. 13-310-117


 

Specifications

Description

Tubing, Pump; Cole Parmer; MasterFlex; L/S Precision Tubing; Precision Silicone (platinum) Tubing; L/S 17; I.D. 6.4mm; 25 ft. length

Masterflex™ L/S™ pump tubing is manufactured to extremely close tolerances that match our L/S™ pump heads, ensuring accurate, repeatable flow and long tubing life. Our pump tubing is factory-tested and optically inspected to provide the best performance from your peristaltic pump.
  • Fewer potential leachables
  • Excellent biocompatibility
  • Odorless and nontoxic, with no taste imparted to transported fluids
  • Resistant to fungus growth, weather, ozone, corona and radiation
  • Smoother surface than peroxide-cured silicone for reduced protein binding 
  • Excellent heat resistance, low compression set, odorless, nontoxic
  • Translucent
Description & Specifications

Specifications

Not recommended
USP Class VIFDA 21 CFR 177.2600 Exceeds 3A sanitary standards European Pharmacopoeia (EP)
7.6m
Pump Tubing
2.8 to 1700mL/min.
CO2: 25,147, O2: 4715, N2: 2284
Translucent
25 ft.
-50 to 230°C
Pharmaceutical, biotechnology, peristaltic pumping and food application
6.7m Water
6.4mm
Not recommended
Not recommended
Silicone
17
20psi
Yes
0.24 in.
-58 to 446°F
Yes
21.9 ft. Water
Recommended
0.25 in.