missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Masterflex™ L/S™ Platinum-Cured Silicone Precision Tubing

Ensure optimal performance from your Masterflex™ pump with this silicone pump tubing. Masterflex™ L/S™ Platinum-Cured Silicone Precision Tubing provides accurate, repeatable flow. Ideal for Pharmaceutical, biotech, peristaltic pumping and food applications.

Supplier:  Masterflex™ MFLX9641014

 View more versions of this product

Catalog No. 13-310-115



Description

Description

Ensure optimal performance from your Masterflex™ pump with this silicone pump tubing. Masterflex™ L/S™ Platinum-Cured Silicone Precision Tubing provides accurate, repeatable flow. Ideal for Pharmaceutical, biotech, peristaltic pumping and food applications.

Masterflex™ L/S™ pump tubing is manufactured to extremely close tolerances that match our L/S™ pump heads, ensuring accurate, repeatable flow and long tubing life. Our pump tubing is factory-tested and optically inspected to provide the best performance from your peristaltic pump.

  • Fewer potential leachables
  • Excellent biocompatibility
  • Odorless and nontoxic, with no taste imparted to transported fluids
  • Resistant to fungus growth, weather, ozone, corona and radiation
  • Smoother surface than peroxide-cured silicone for reduced protein binding
  • Excellent heat resistance, low compression set, odorless, nontoxic
  • Translucent
Specifications

Specifications

Pump Tubing
Autoclavable
1.6 mm
25 ft.
Pharmaceutical, Biotechnology, Peristaltic Pumping and Food Applications
-50°C
14
0.06 in.
29 ft. Water
Translucent
230°C
USP Class VIFDA 21 CFR 177.2600 Exceeds 3 A sanitary standards European Pharmacopoeia (EP)
3/50 in.
Silicone
760 cm
-58°F
Sterile
0.21 to 130 mL/min
8.8 m Water
CO2: 25,147, O2: 4715, N2: 2284
446°F
SDS
Documents

Documents

Promotions

Promotions