Please login to your online account to display your discounted pricing

Cole Parmer Masterflex™ L/S™ Platinum-Cured Silicone Precision Tubing


Ensure optimal performance from your Masterflex™ pump with this silicone pump tubing. Masterflex™ L/S™ Platinum-Cured Silicone Precision Tubing provides accurate, repeatable flow. Ideal for Pharmaceutical, biotech, peristaltic pumping and food applications.

Manufacturer: cole parmer  9641016

 View more versions of this product

Catalog No. 13-310-282

  • / Pack
 

Description & Specifications

Specifications

Hose Barb 0.12 in.
Height (English) Suction 29 ft. Water
Height (Metric) Suction 8.8m Water
Diameter (Metric) Inside 3.1mm
Diameter (English) Inside 0.12 in.
Acids Not recommended
Alkalies Not recommended
Classification USP Class VIFDA 21 CFR 177.2600 Exceeds 3A sanitary standards European Pharmacopoeia (EP)
Organic Solvents Not recommended
Length (Metric) 7.6m
Material Silicone
For Use With (Application) Pharmaceutical, biotechnology, peristaltic pumping and food application
Gas Permeability CO2: 25,147, O2: 4715, N2: 2284
Viscosity Recommended
Type Pump Tubing
Pressure 40psi
Tubing Size 16
Sterile Yes
Color Translucent
Length (English) 25 ft.
Flow Rate 0.8 to 480mL/min.
Temperature Range (English) -58 to 446°F
Temperature Range (Metric) -50 to 230°C
Autoclavable Yes

Masterflex™ L/S™ pump tubing is manufactured to extremely close tolerances that match our L/S™ pump heads, ensuring accurate, repeatable flow and long tubing life. Our pump tubing is factory-tested and optically inspected to provide the best performance from your peristaltic pump.

  • Fewer potential leachables
  • Excellent biocompatibility
  • Odorless and nontoxic, with no taste imparted to transported fluids
  • Resistant to fungus growth, weather, ozone, corona and radiation
  • Smoother surface than peroxide-cured silicone for reduced protein binding 
  • Excellent heat resistance, low compression set, odorless, nontoxic
  • Translucent