missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Cole Parmer Masterflex™ Peroxide-Cured Silicone L/S™ Precision Pump Tubing

Ensure optimal performance from your Masterflex™ pump with this silicone pump tubing. Masterflex™ Peroxide-Cured Silicone L/S™ Precision Pump Tubing provides accurate, repeatable flow. Ideal for pharmaceutical and biotechnology, peristaltic pumping and food applications.

Manufacturer:  Cole Parmer 9640018

 View more versions of this product

Catalog No. MFX9640018


 

Specifications

Description

Tubing, Pump; Cole Parmer; MasterFlex; L/S Precision Tubing; Precision Silicone (peroxide) Tubing; L/S 18; I.D. 7.9mm; 25 ft.

  • Manufactured to extremely close tolerances that match L/S™ pump heads, ensuring accurate, repeatable flow and long tubing life
  • Pump tubing is factory-tested and optically inspected to provide the best performance from your peristaltic pump
  • Greater physical compression capability
  • Economical, longer tubing life
  • Excellent heat resistance, low compression set, odorless, nontoxic.
  • Odorless and nontoxic; no taste imparted to transported fluids
  • Resists fungus growth, weather, ozone, corona, radiation
  • Excellent compression strength (L/S 15 and L/S 24 have greatest compression strength)
  • Soft, translucent material
  • Potential outgassing of peroxide products
  • Temperature Range: -58° to 446°F (-50° to 230°C)
Description & Specifications

Specifications

Not recommended
USP Class VIFDA 21 CFR 177.2600 Exceeds 3A sanitary standards European Pharmacopoeia (EP)
7.6m
Pump Tubing
3.8 to 2300mL/min.
CO2: 25,147, O2: 4715, N2: 2284
Translucent
25 ft.
-50 to 230°C
Pharmaceutical, biotechnology, peristaltic pumping and food application
6.7m Water
7.9mm
Not recommended
Not recommended
Silicone
18
15psi
Yes
0.37 in.
-58 to 446°F
Yes
21.9 ft. Water
Recommended
0.31 in.