Please login to your online account to display your discounted pricing

Cole Parmer Masterflex™ Peroxide-Cured Silicone L/S™ Precision Pump Tubing


Ensure optimal performance from your Masterflex™ pump with this silicone pump tubing. Masterflex™ Peroxide-Cured Silicone L/S™ Precision Pump Tubing provides accurate, repeatable flow. Ideal for pharmaceutical and biotechnology, peristaltic pumping and food applications.

Manufacturer: cole parmer  9640017

 View more versions of this product

Catalog No. MFX9640017

  • / Pack of 25 Each
 

Description & Specifications

Specifications

Diameter (English) Inside 0.25 in.
Length (Metric) 7.6m
Organic Solvents Not recommended
Height (English) Suction 21.9 ft. Water
Acids Not recommended
Classification USP Class VIFDA 21 CFR 177.2600 Exceeds 3A sanitary standards European Pharmacopoeia (EP)
Material Silicone
Height (Metric) Suction 6.7m Water
Hose Barb 0.25 in.
Diameter (Metric) Inside 6.4mm
Alkalies Not recommended
Viscosity Recommended
Length (English) 25 ft.
Flow Rate 2.8 to 1700mL/min.
Color Translucent
For Use With (Application) Pharmaceutical, biotechnology, peristaltic pumping and food application
Autoclavable Yes
Type Pump Tubing
Temperature Range (English) -58 to 446°F
Temperature Range (Metric) -50 to 230°C
Sterile Yes
Pressure 20psi
Gas Permeability CO2: 25,147, O2: 4715, N2: 2284
Tubing Size 17

  • Manufactured to extremely close tolerances that match L/S™ pump heads, ensuring accurate, repeatable flow and long tubing life
  • Pump tubing is factory-tested and optically inspected to provide the best performance from your peristaltic pump
  • Greater physical compression capability
  • Economical, longer tubing life
  • Excellent heat resistance, low compression set, odorless, nontoxic.
  • Odorless and nontoxic; no taste imparted to transported fluids
  • Resists fungus growth, weather, ozone, corona, radiation
  • Excellent compression strength (L/S 15 and L/S 24 have greatest compression strength)
  • Soft, translucent material
  • Potential outgassing of peroxide products
  • Temperature Range: -58° to 446°F (-50° to 230°C)