Please login to your online account to display your discounted pricing

Cole Parmer Masterflex™ Peroxide-Cured Silicone L/S™ Precision Pump Tubing


Ensure optimal performance from your Masterflex™ pump with this silicone pump tubing. Masterflex™ Peroxide-Cured Silicone L/S™ Precision Pump Tubing provides accurate, repeatable flow. Ideal for pharmaceutical and biotechnology, peristaltic pumping and food applications.

Manufacturer: cole parmer  9640014

 View more versions of this product

Catalog No. MFX9640014

  • / Pack of 25 Each
 

Description & Specifications

Specifications

Classification USP Class VIFDA 21 CFR 177.2600 Exceeds 3A sanitary standards European Pharmacopoeia (EP)
Length (Metric) 7.6m
Alkalies Not recommended
Organic Solvents Not recommended
Hose Barb 0.06 in.
Height (Metric) Suction 8.8m Water
Material Silicone
Diameter (English) Inside 0.06 in.
Acids Not recommended
Diameter (Metric) Inside 1.6mm
Height (English) Suction 29 ft. Water
Type Pump Tubing
Temperature Range (Metric) -50 to 230°C
Temperature Range (English) -58 to 446°F
Color Translucent
Length (English) 25 ft.
Sterile Yes
Gas Permeability CO2: 25,147, O2: 4715, N2: 2284
Viscosity Recommended
For Use With (Application) Pharmaceutical, biotechnology, peristaltic pumping and food application
Autoclavable Yes
Pressure 40psi
Flow Rate 0.21 to 130mL/min.
Tubing Size 14

  • Manufactured to extremely close tolerances that match L/S™ pump heads, ensuring accurate, repeatable flow and long tubing life
  • Pump tubing is factory-tested and optically inspected to provide the best performance from your peristaltic pump
  • Greater physical compression capability
  • Economical, longer tubing life
  • Excellent heat resistance, low compression set, odorless, nontoxic.
  • Odorless and nontoxic; no taste imparted to transported fluids
  • Resists fungus growth, weather, ozone, corona, radiation
  • Excellent compression strength (L/S 15 and L/S 24 have greatest compression strength)
  • Soft, translucent material
  • Potential outgassing of peroxide products
  • Temperature Range: -58° to 446°F (-50° to 230°C)