missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Masterflex™ I/P™ Peroxide-Cured Silicone Precision Pump Tubing
Reduce the risk of particulate entrapment with smooth inner surface.
$1098.82 - $1186.79
Specifications
Product Type | Pump Tubing |
---|---|
Certifications/Compliance | USP Class VIFDA 21 CFR 177.2600 Exceeds 3 A sanitary standards European Pharmacopoeia (EP) |
Autoclavable | Autoclavable |
Material | Silicone (Peroxide-cured) |
Overall Length (English) | 25 ft. |
Catalog Number | Mfr. No. | Tubing Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Tubing Size | Price | Quantity | |||||
13-310-143
|
Masterflex™
MFLX9640026 |
26 |
Each for $1,098.82
|
|
|||||
MFX9640073
|
Masterflex™
MFLX9640073 |
73 |
Pack of 25 Each for $1,186.79
|
|
|||||
Description
Ensure optimal performance from your Masterflex™ pump with this silicone pump tubing. Masterflex™ I/P™ Platinum-Cured Silicone Precision Pump Tubing provides accurate, repeatable flow. Ideal for pharmaceutical and biotechnology, peristaltic pumping and food applications.
- Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy, and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory Approvals to match your unique application
- Always in stock — most formulations and sizes available to ship same day
- Economical tubing with a longer tubing life
Order Info
In pack of 25 ft. (7.6m)
Specifications
Pump Tubing | |
Autoclavable | |
25 ft. | |
Masterflex™ I/P Pump Heads | |
-50°C | |
Translucent |
USP Class VIFDA 21 CFR 177.2600 Exceeds 3 A sanitary standards European Pharmacopoeia (EP) | |
Silicone (Peroxide-cured) | |
760 cm | |
Pharmaceutical, Biotechnology, Peristaltic Pumping and Food Applications | |
Sterile | |
230°C |