missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Oakton™ Gilmont™ Shielded Laboratory Direct-Reading Flowmeters

Manufacturer:  Oakton™ GF2060

 View more versions of this product

Catalog No. 15-078-124



Includes: An “R factor” chart (or use GF-4000 software formulas to convert scale readings for other fluids or for floats other than glass).

Description

Description

Takes direct air and water readings without calibration curves. Accuracy: ±5% of reading or ±2mm of the scale length (whichever is greater). Repeatability: ±1% of reading or ±0.5 scale division, whichever is greater. Max. Temperature: 65°C (150°F) at full pressure rating.

  • Made from corrosion-resistant materials
  • Clear polycarbonate shield offers added strength and protection; ideal for pressure applications
  • Fluid touches only borosilicate glass tube, PTFE inserts, DuPont™ Viton™ fluoroelastomer O-rings, and either stainless-steel or glass floats
  • Accepts 3/8 in. (9.5mm) I.D. tubing
  • Inserts accept flexible hose; polypropylene bushings are threaded to accept NPTF fittings
  • †When using the stainless-steel float, refer to the correlation table (included) to obtain a proper reading.

    Specifications

    Specifications

    65°C
    Glass and 316 Stainless Steel
    10
    ±1% of reading or ±0.5 scale division, whichever is greater
    ±5% of reading or ±2mm of the scale length, whichever is greater
    Accepts 3/8 in. (9.5mm) I.D. tubing
    Glass: 0.002 to 1.1; 316 Stainless: 0.004 to 2.3mL/min.
    Documents