missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Cole Parmer Gilmont™ Shielded Laboratory Direct-Reading Flowmeters

$491.48 - $524.75

Specifications

Connections Accepts 3/8 in. (9.5mm) I.D. tubing
Accuracy ±5% of reading or ±2mm of the scale length, whichever is greater
Float Material Glass and 316 Stainless Steel
Repeatability ±1% of reading or ±0.5 scale division, whichever is greater
Temperature Rating 65°C
View More Specs

Includes: An “R factor” chart (or use GF-4000 software formulas to convert scale readings for other fluids or for floats other than glass).


Products ${productFamilyLength}
Catalog Number Mfr. No. Flow Rate Range Price Quantity  
Catalog Number Mfr. No. Flow Rate Range Price Quantity  
15-078-124 Cole Parmer
GF2060
Glass: 0.002 to 1.1; 316 Stainless: 0.004 to 2.3mL/min. Each for $524.75
15-078-126 Cole Parmer
GF2160
Glass: 0.01 to 4; 316 Stainless: 0.02 to 8.6mL/min. Each for $491.48
Specifications

Description

Takes direct air and water readings without calibration curves. Accuracy: ±5% of reading or ±2mm of the scale length (whichever is greater). Repeatability: ±1% of reading or ±0.5 scale division, whichever is greater. Max. Temperature: 65°C (150°F) at full pressure rating.

  • Made from corrosion-resistant materials
  • Clear polycarbonate shield offers added strength and protection; ideal for pressure applications
  • Fluid touches only borosilicate glass tube, PTFE inserts, DuPont™ Viton™ fluoroelastomer O-rings, and either stainless-steel or glass floats
  • Accepts 3/8 in. (9.5mm) I.D. tubing
  • Inserts accept flexible hose; polypropylene bushings are threaded to accept NPTF fittings
  • †When using the stainless-steel float, refer to the correlation table (included) to obtain a proper reading.

    Description & Specifications

    Specifications

    Accepts 3/8 in. (9.5mm) I.D. tubing
    Glass and 316 Stainless Steel
    65°C
    ±5% of reading or ±2mm of the scale length, whichever is greater
    ±1% of reading or ±0.5 scale division, whichever is greater