missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Oakton™ Gilmont™ Shielded Laboratory Calibrated/Correlated Flowmeters

Manufacturer:  Oakton™ 321020

 View more versions of this product

Catalog No. 15-078-103



Includes: Calibration table for air and water and comes with glass and stainless-steel floats.

Description

Description

Accurate to ±2% of the reading or ±1 scale division1. Repeatability: ±1% of reading or ±0.5 scale division, whichever is greater. Max. Temperature: 65°C (150°F) at full pressure rating.

For micro flowmeter, accuracy is ±5% of reading or ±2 scale division for air and ±10% of reading or ±3 scale division for water.

Specifications

Specifications

0.02 to 15mL/min.
65°C
Micro
8 in.
125psig
Air: ±5% of the reading or ±2 scale division; Water: ±10% of reading or ±3 scale division
0.0002 to 0.12mL/min.
20cm
Documents