missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisher Scientific™ FH100 and FH100X General-Purpose Peristaltic Pumps

Peristaltic pumps - precision metering, seamless operation

$2,600.04 - $2,672.75

Specifications

Temperature Range (Metric) 0° to 40°C
Channels 1
Motor Type PMDC
Enclosure Rating (Nema / IP) IP33
External Control 4 to 20mA; 0 to 10V; Remote/Local; Dir (CW/CCW); Start/Stop
View More Specs


Products ${productFamilyLength}
Catalog Number Mfr. No. Tubing Type Display Flow Rate Max. Pressure Price Quantity  
Catalog Number Mfr. No. Tubing Type Display Flow Rate Max. Pressure Price Quantity  
13-310-657 Fisher Scientific™
7777722
2.4 mm wall; 4.8, 6.4, 8.0, 9.5 mm ID Alphanumeric, graphical LCD 14 to 4000mL/min. 4 Bar Each for $2,672.75
13-310-656 Fisher Scientific™
7777720
1.6 mm wall; 0.8, 1.6, 3.2, 4.8, 6.4, 8.0 mm ID 3-digit, LED 0.5 to 3000mL/min. 2.7 Bar Each for $2,600.04
Specifications

Description

 The FH100 and FH100X units combine highly regarded peristaltic pump technology with innovative digital control to provide robust performance at an economical value. The broad flow range and variable speed make peristaltic pumps ideal for laboratories to pilot process scale-up requirements. The FH100 and FH100X tubing pumps are a reliable alternative to lab piston metering pumps, gear pumps and small circulating pumps used in life science laboratory applications.

Easy to Maintain
  • Easy-to-use fluid handling systemdash (em)simple control keypad with integrated pumphead
  • Low maintenance with minimum downtimedash (em)new rapid loading pumphead allows tubing change in less than 30 sec.
  • Space efficientdash (em)low-profile, stackable design with a small footprint
  • Interface with other instrumentationdash (em)remote control capability
  • Accurate, reliable control of flow and dosingdash (em)digital display of rpm for accurate control
  • Self primingdash (em)able to operate dry, and contain no valves or seals eliminating replacement needs
  • Fluid contacts only the tubing, providing for contamination-free pumping in high-purity applications

Easy-to-Use Controls
  • Stop and start from the front panel
  • Increase/decrease flow
  • Select internal or external remote signal control

Remote Control Capability


  • Start/Stop
  • Flow direction (CW/CCW)
  • Flow control via 4 to 20mA current or 0 to 10VDC
  • Remote/local

Certifications

ETL, cETL, CE, RoHS, ISO9001:2008

Description & Specifications

Specifications

0° to 40°C
PMDC
4 to 20mA; 0 to 10V; Remote/Local; Dir (CW/CCW); Start/Stop
90 to 260VAC Universal input
Housing: ABS; Pumphead: GF Nylon, Delrin™, Stainless steel, Cold-rolled steel, Buna N, Polycarbonate
4-20mA, 0-10V, Remote/Local, DIR, Start/Stop
1/10 (75w)
Yes
1
IP33
Yes
50/60Hz
ETL, cETL, CE, RoHS
ETL, cETL, CE, RoHS
1
Digital phase-controlled