Please login to your online account to display your discounted pricing

Cole Parmer C-Flex Tubing


Excellent biocompatibility

Manufacturer: cole parmer  0642415

 View more versions of this product

Catalog No. MFX0642415

  • / Pack of 25 Each
 

Description & Specifications

Specifications

Material C-Flex
Hose Barb ID 4.8mm
Length (English) 25 ft.
Length (Metric) 7.6m
Temperature (Metric) Range -73° to +135°C
Diameter (English) Inner 0.19 in.
Diameter (Metric) Inner 4.8mm