missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Cole-Parmer™ Masterflex™ L/S™ Precision Tubing, C-FLEX™

Cole-Parmer™ Masterflex™ L/S™ Precision Tubing, C-FLEX™ combines biocompatibility of silicone with chemical resistance similar to Tygon™

Manufacturer:  Cole-Parmer™ 0642414

 View more versions of this product

Catalog No. MFX0642414



Description

Description

Masterflex™ L/S™ pump tubing is manufactured to extremely close tolerances that match our L/S™ pump heads, ensuring accurate, repeatable flow and long tubing life. Our pump tubing is factory-tested and optically inspected to provide the best performance from your peristaltic pump.

  • Very low protein binding
  • Heat sealable, weldable
  • Economical tubing
  • Applications: General-purpose lab uses requiring high performance and long life.
  • Characteristics: Exceptional tensile and tear strength; good biocompatibility; low gas permeability; and a smooth surface. Opaque white.
Specifications

Specifications

0.06 in.
C-Flex
7.6m
–73°C
1.6mm
25 ft.
135°C
Documents