missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Electrothermal CMUA Series Stirring/Heating Mantles

Electrothermal™ CMUA Series Stirring/Heating Mantles—magnetic stirrer and heating mantle in one convenient unit

Manufacturer:  Electrothermal 3601309*

 View more versions of this product

Catalog No. 13-311-406



Includes: One stir bar, support rod clamp, and a power cord with plug

Description

Description

  • Flexible coiled heating element wraps the heater around round-bottom flask to optimize heat transfer
  • 'Cool to the touch' exterior provides safe handling

Compliance

CE

Warranty

1 Year

Specifications

Specifications

CE
Not Included
2 L
Round Bottom Flasks
115 VAC
One stir bar, support rod clamp, and a power cord with UK plug.
Aluminum
500 W
Stirring Heating Mantle
842°F
Analog
Stirring Heating Mantle, 2 L; 115 V
12-5/8 in.
8-5/8 in.
115 VAC, 60 Hz
CMUA
2000 rpm
12-5/8 in.
450°C
60 Hz
SDS
Documents