missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ ClipTip™ 384-Format Pipette Tips

Thermo Scientific™ ClipTip™ 384-format pipette tips are designed for 384-format microplate applications, in conjunction with the E1-ClipTip electronic pipettes.

Supplier:  Thermo Scientific™ 94410053

 View more versions of this product

Catalog No. 14-387--986



Description

Description

Thermo Scientific™ ClipTip™ 384-format pipette tips are designed for 384-format microplate applications, in conjunction with the E1-ClipTip electronic pipettes. Featuring an innovative ‘snap and seal’ tip attachment mechanism, the pipette tips ensure a light force with a secure tip attachment, enabling greater efficiency and confidence in your work.

Key Features:
  • ClipTip pipette tips feature 'clips' that lock tips in place and forms a complete seal
  • Each time ClipTip pipette tips are on, they are sealed and will not loosen regardless of application pressure
  • ClipTip tip is clipped securely on the F1-ClipTip pipette with a light touch by eliminating the frustration of banging tips on your pipette

Low retention

  • Every ClipTip pipette tip utilizes low retention technology to enable maximium sample recover

Proven quality

  • Certified free of RNase, DNase, DNA, ATP and endotoxin contamination

Environmentally responsible

  • ClipTip reload system uses recycled components and 30% less plastic

Versatile Tip Range

  • Choose from five sizes: 20, 50, 200, 300 and 1000μL

Immediate traceability

  • Each tip insert has ink-jetted lot and volume information; the convenient color key makes it easy to match the color of the F1-ClipTip pipette plunger cap with the corresponding ClipTip pipette tip rack insert

Note:

Availability may vary by country.

Specifications

Specifications

ClipTip 384 12.5, Non-filtered,Sterile, Rack
Non-Filtered
Not Autoclavable
3.0cm
Standard 384, Extended Length
Pink
ClipTip
12.5 μL
Sterile
1.18 in.
Rack
10 x 384 tips/rack
Thermo Scientific E1-ClipTip, Thermo Scientific F1-ClipTip
Sterile & PCR Ready
SDS
Documents

Documents

Promotions

Promotions