Learn More
Thermo Scientific™ ClipTip™ Pipette Tips (EU IVD/CE-marked)
Ensure a secure seal for every sample. A unique, innovative interlocking technology ensures a complete seal on every channel with minimal tip attachment and ejection force.
$166.64 - $270.67
Catalog Number | Mfr. No. | Description | Volume (Metric) | Color Code | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Volume (Metric) | Color Code | Price | Quantity | |||
14488060
|
Thermo Scientific™
94410250 |
ClipTip 50, nonsterile | 50 μL | Violet |
Pack of 10 Each for $203.60
|
|
04100500
|
Thermo Scientific™
94410610 |
ClipTip 300 Ext, nonsterile | 300 μL | Orange |
Pack of 768 Each for $166.64
|
|
04100501
|
Thermo Scientific™
94410613 |
ClipTip 300 Ext, sterile | 300 μL | Orange |
Pack of 768 Each for $217.94
|
|
04100502
|
Thermo Scientific™
94410617 |
ClipTip 300 Ext, reload tower, nonsterile | 300 μL | Orange |
Pack of 960 Each for $197.07
|
|
14488042
|
Thermo Scientific™
94410210 |
ClipTip 20, nonsterile | 20 μL | Pink |
Pack of 10 Each for $191.84
|
|
14488056
|
Thermo Scientific™
94410213 |
ClipTip 20, sterile | 20 μL | Pink |
Pack of 10 Each for $244.73
|
|
14488046
|
Thermo Scientific™
94410218 |
ClipTip 20, reload stacks, sterile | 20 μL | Pink |
Pack of 10 Each for $242.90
|
|
14488057
|
Thermo Scientific™
94410253 |
ClipTip 50, sterile | 50 μL | Violet |
Pack of 10 Each for $259.69
|
|
14488058
|
Thermo Scientific™
94410313 |
ClipTip 200, sterile | 200 μL | Yellow |
Pack of 10 Each for $261.09
|
|
14488052
|
Thermo Scientific™
94410257 |
ClipTip 50, reload stacks, nonsterile | 50 μL | Violet |
Pack of 10 Each for $184.67
|
|
14488047
|
Thermo Scientific™
94410258 |
ClipTip 50, reload stacks, sterile | 50 μL | Violet |
Pack of 10 Each for $242.90
|
|
14488043
|
Thermo Scientific™
94410310 |
ClipTip 200, nonsterile | 200 μL | Yellow |
Pack of 10 Each for $211.96
|
|
14488051
|
Thermo Scientific™
94410217 |
ClipTip 20, reload stacks, nonsterile | 20 μL | Pink |
Pack of 10 Each for $197.14
|
|
14488053
|
Thermo Scientific™
94410317 |
ClipTip 200, reload stacks, nonsterile | 200 μL | Yellow |
Pack of 10 Each for $190.91
|
|
14488048
|
Thermo Scientific™
94410318 |
ClipTip 200, reload stacks, sterile | 200 μL | Yellow |
Pack of 10 Each for $250.94
|
|
14488044
|
Thermo Scientific™
94410510 |
ClipTip 300, nonsterile | 300 μL | Orange |
Pack of 10 Each for $197.86
|
|
14488059
|
Thermo Scientific™
94410513 |
ClipTip 300, sterile | 300 μL | Orange |
Pack of 10 Each for $270.67
|
|
14488049
|
Thermo Scientific™
94410518 |
ClipTip 300, reload stacks, sterile | 300 μL | Orange |
Pack of 10 Each for $242.90
|
|
14-488-055
|
Thermo Scientific™
94410717 |
ClipTip 1000, reload stacks, nonsterile | 1000 μL | Blue |
Pack of 768 Each for $213.93
|
|
14488050
|
Thermo Scientific™
94410718 |
ClipTip 1000, reload stacks, sterile | 1000 μL | Blue |
Pack of 8 Each for $264.24
|
|
14488054
|
Thermo Scientific™
94410517 |
ClipTip 300, reload stacks, nonsterile | 300 μL | Orange |
Pack of 10 Each for $190.91
|
|
04100506
|
Thermo Scientific™
94410060 |
ClipTip 12.5 Ext, nonsterile | 12.5 μL | Pink |
Pack of 960 Each for $198.46
|
|
04100507
|
Thermo Scientific™
94410063 |
ClipTip 12.5 Ext, sterile | 12.5 μL | Pink |
Pack of 960 Each for $253.02
|
|
Description
Ensure a secure seal for every sample. Thermo Scientific™ ClipTip™ Pipette Tips provide a secure seal for every sample with a unique and innovative interlocking technology that ensures a complete seal on every channel with minimal tip attachment and ejection force. Achieve newfound confidence knowing that once attached, your tips are locked firmly in place, and will not loosen or fall off regardless of application pressure. The innovative three interlocking clip design ensures the tip is held securely on the F1-ClipTip and E1-ClipTip pipettes until — and only until — it is released.
Key Features:
- ClipTip pipette tips feature 'clips' that lock tips in place and form a complete seal
- Each time ClipTip pipette tips are on, they are sealed and will not loosen regardless of application pressure
- ClipTip pipette tips are clipped securely on the F1-ClipTip and E1-ClipTip pipettes with a light touch eliminating the frustration of banging tips on your pipette
Low retention
- Low retention technology minimizes liquid retention, and enable maximium sample recovery. Available in ClipTip 20-1250 96-format tips.
Proven quality
- Certified free of RNase, DNase, DNA, ATP and endotoxin contamination
Environmentally responsible
- ClipTip reload system uses recycled components and 30% less plastic
Versatile Tip Range
- 96-format volumes: 12.5, 20, 50, 200, 300, 1000 and 1250μL
- 384-format volumes: 12.5, 30 and 125µL
- Extended lenght tips available for volumes 12.5 and 300 µl allowing for better reach with specific labware consumables
Immediate traceability
- Each tip insert has ink-jetted lot and volume information; the convenient color key makes it easy to match the color code of the F1-ClipTip and E1-ClipTip pipette with the corresponding ClipTip pipette tip rack insert
Note:
Availability may vary by country.
Warranty
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.