Please login to your online account to display your discounted pricing

Fisherbrand™ Clear Graduated Clear Graduated Boston Round Bottles with White Polypropylene PE Foam/PTFE Lined Cap


Environmentally sensitive bottles help eliminate waste. Fisherbrand™ Clear Graduated Clear Graduated Boston Round Bottles with White Polypropylene PE Foam/PTFE Lined Cap ensures product integrity for long term storage.

Manufacturer: fisherbrand™  ALP263459

 View more versions of this product

Polypropylene PE Foam/PTFE lined cap

Catalog No. 02-911-462A

  • / Case of 24 Each
 

Description & Specifications

Specifications

Capacity (Metric) 480mL
Capacity (English) 16 oz.
Product Type Graduated Bottle
Closure Color White
Closure Material Polypropylene
Closure Type Screw
Color Clear
Graduated Yes
Material Glass
Liner Material PE Foam/PTFE
Mouth Wide
Neck Finish 70-400
Quantity 24/Cs.
Shape Round

Clear Graduated Boston Round Bottles
  • Feature a narrow screw neck opening, curved shoulders, and a round body
  • Glass offers minimal chemical interference with contents
  • Clear (flint) glass is appropriate when visibility is important but protection from UV rays is not necessary
 Polypropylene PE Foam/PTFE Lined Caps
  • Offer good impact strength, thermal resistance and pliability
  • Autoclavable
  • Liners consist of 3 plys: a low density foam core tightly sandwiched between two layers of polyethylene (LDPE)
  • Liners are very resilient and have strong resistance to chemicals and moisture and help keep bottle or jar contents free of odor and taste interference