Please login to your online account to display your discounted pricing

Fisherbrand™ Clear Graduated Clear Graduated Boston Round Bottles with White Polypropylene PE Foam/PTFE Lined Cap


Environmentally sensitive bottles help eliminate waste. Fisherbrand™ Clear Graduated Clear Graduated Boston Round Bottles with White Polypropylene PE Foam/PTFE Lined Cap ensures product integrity for long term storage.

Manufacturer: fisherbrand™  ALP263481

 View more versions of this product

Polypropylene PE Foam/PTFE lined cap

Catalog No. 02-911-460A

  • / Case of 24 Each
 

Description & Specifications

Specifications

Type Bottle, Graduated
Closure Color White
Neck Finish 48-400
Closure Type Screw
Liner Material PE Foam/PTFE
Mouth Wide
Shape Round
Quantity 24/Cs.
Color Clear
Graduated Yes
Material Glass
Capacity (English) 4 oz.
Closure Material Polypropylene
Capacity (Metric) 120mL

Clear Graduated Boston Round Bottles
  • Feature a narrow screw neck opening, curved shoulders, and a round body
  • Glass offers minimal chemical interference with contents
  • Clear (flint) glass is appropriate when visibility is important but protection from UV rays is not necessary
 Polypropylene PE Foam/PTFE Lined Caps
  • Offer good impact strength, thermal resistance and pliability
  • Autoclavable
  • Liners consist of 3 plys: a low density foam core tightly sandwiched between two layers of polyethylene (LDPE)
  • Liners are very resilient and have strong resistance to chemicals and moisture and help keep bottle or jar contents free of odor and taste interference