missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Clear Graduated Clear Graduated Boston Round Bottles with White Polypropylene PE Foam/PTFE Lined Cap

Environmentally sensitive bottles help eliminate waste. Fisherbrand™ Clear Graduated Clear Graduated Boston Round Bottles with White Polypropylene PE Foam/PTFE Lined Cap ensures product integrity for long term storage.

Manufacturer:  Fisherbrand™ ALP263475

 View more versions of this product

Catalog No. 02-911-459A


 

Includes: Polypropylene PE Foam/PTFE lined cap

Specifications

Description

AC Round, Graduated; Fisherbrand; Clear; with white Polypropylene PE Foam/PTFE lined cap attached; 2 oz., 60mL; 38-400; 48/Cs.

Clear Graduated Boston Round Bottles
  • Feature a narrow screw neck opening, curved shoulders, and a round body
  • Glass offers minimal chemical interference with contents
  • Clear (flint) glass is appropriate when visibility is important but protection from UV rays is not necessary
 Polypropylene PE Foam/PTFE Lined Caps
  • Offer good impact strength, thermal resistance and pliability
  • Autoclavable
  • Liners consist of 3 plys: a low density foam core tightly sandwiched between two layers of polyethylene (LDPE)
  • Liners are very resilient and have strong resistance to chemicals and moisture and help keep bottle or jar contents free of odor and taste interference
Description & Specifications

Specifications

60mL
Polypropylene
Yes
48/Cs.
White
Wide
Round
2 oz.
Clear
Glass
Bottle, Graduated
PE Foam/PTFE
38-400
Screw