Please login to your online account to display your discounted pricing

Fisherbrand™ Clear Graduated Clear Graduated Boston Round Bottles with White Polypropylene PE Foam/PTFE Lined Cap


Environmentally sensitive bottles help eliminate waste. Fisherbrand™ Clear Graduated Clear Graduated Boston Round Bottles with White Polypropylene PE Foam/PTFE Lined Cap ensures product integrity for long term storage.

Manufacturer: fisherbrand™  ALP263467

 View more versions of this product

Polypropylene PE Foam/PTFE lined cap

Catalog No. 02-911-458A

  • / Case of 48 Each
 

Description & Specifications

Specifications

Capacity (Metric) 30mL
Capacity (English) 1 oz.
Product Type Graduated Bottle
Closure Color White
Closure Material Polypropylene
Closure Type Screw
Color Clear
Graduated Yes
Material Glass
Liner Material PE Foam/PTFE
Mouth Wide
Neck Finish 33-400
Quantity 48/Cs.
Shape Round

Clear Graduated Boston Round Bottles
  • Feature a narrow screw neck opening, curved shoulders, and a round body
  • Glass offers minimal chemical interference with contents
  • Clear (flint) glass is appropriate when visibility is important but protection from UV rays is not necessary
 Polypropylene PE Foam/PTFE Lined Caps
  • Offer good impact strength, thermal resistance and pliability
  • Autoclavable
  • Liners consist of 3 plys: a low density foam core tightly sandwiched between two layers of polyethylene (LDPE)
  • Liners are very resilient and have strong resistance to chemicals and moisture and help keep bottle or jar contents free of odor and taste interference